3/4 HP 208/230V Stainless Steel Circulator Pump
MAGNA1 3/4 HP 208/230V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low noise level
- Low energy consumption
- Simple installation
- Does not require external motor protection
- LED indication of the pump setting
- Integrated differential, constant pressure control and frequency converter
Specifications
- AMP:
- 2.9
- ASTM:
- ASTM 351 CF8
- Blower Type:
- Variable Speed
- Collection:
- MAGNA1
- Connection Type:
- Flanged
- Discharge Pressure:
- 12
- Flow Rate:
- 154 gpm
- Height:
- 15-1/5 in
- Horsepower:
- 3/4 hp
- Length:
- 11 in
- Maximum Feet of Head:
- 49
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 649 W
- Width:
- 11-1/2 in