Grundfos MAGNA 187 gpm 230V 1 hp Cast Iron Circulator Pump

G98126847

Manufacturer Part #: 98126847

Flow Rate

187 gpm

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Simple installation
  • Low noise level
  • Low energy consumption
  • Integrated differential, constant pressure control and frequency converter
  • LED indication of the pump setting
  • Does not require external motor protection

SPECIFICATIONS

AMP
3.4
ASTM Specifications
ASTM A-48-250B
Collection
MAGNA
Discharge
2-1/2 in
Discharge Pressure
12
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
2-1/2 in
Flow Rate
187 gpm
Height
15-1/5 in
Horsepower
1 hp
Impeller
Composite;PES
Maximum Feet of Head
39.37
Maximum Immersible Depth
0 ft
Maximum Pressure
175 psi
Maximum Temperature
230
NSF Certified
No
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
ECM-Permanent Magnetic
Pump Mounting
Flanged
Pump Stage
1
Type
G98126847
UL Listed
No
VAC at 60 Hz
208
Volts
208/230V
Watts
774
Width
11-2/3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday