187 gpm 230V 1 hp Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

MAGNA 187 gpm 230V 1 hp Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

MAGNA 187 gpm 230V 1 hp Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126849
  • Item #4632835
  • Manufacturer Part #98126849
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low noise level
  • Low energy consumption
  • Simple installation
  • Does not require external motor protection
  • LED indication of the pump setting
  • Integrated differential, constant pressure control and frequency converter
  • Requires Certification

Specifications

AMP:
3.4
ASTM:
ASTM 351 CF8
Collection:
MAGNA
Discharge Pressure:
12
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
187 gpm
Height:
15-1/5 in
Horsepower:
1 hp
Impeller:
Composite;PES
Length:
13-2/5 in
Maximum Feet of Head:
39.37
Maximum Immersible Depth:
0 ft
Maximum Temperature:
230
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
175 psi
Pump Application -:
Heating
Pump Body Material:
Stainless Steel
Pump Motor Type:
ECM-Permanent Magnetic
Pump Mounting:
Flanged
Pump Phase:
1
Pump Stage:
1
UL Listed:
No
VA Cat 60 Hz:
208
Volts:
208/230V
Watts:
774 W
Width:
11-2/3 in