Grundfos MAGNA 268 gpm 230V 1-1/2 hp Cast Iron Circulator Pump

G98126856

Manufacturer Part #: 98126856

Flow Rate

268 gpm

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes analog and digital inputs, configurable relays and fieldbus integration
  • Intelligent control, which eliminates the need for pump throttling valves
  • User interaction through the intuitive display
  • No maintenance due to canned-rotor design
  • No maintenance due to canned-rotor design

SPECIFICATIONS

AMP
4.6
ASTM Specifications
ASTM A-48-250B
Collection
MAGNA
Discharge
3 in
Discharge Pressure
12
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
3 in
Flow Rate
268 gpm
Height
16-2/9 in
Horsepower
1-2/5 hp
Impeller
Composite;PES
Maximum Feet of Head
32.81
Maximum Immersible Depth
0 ft
Maximum Pressure
175 psi
Maximum Temperature
230
NSF Certified
No
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
ECM-Permanent Magnetic
Pump Mounting
Flanged
Pump Stage
1
Type
G98126856
UL Listed
No
VAC at 60 Hz
208
Volts
208/230V
Watts
1041
Width
12-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday