Grundfos MAGNA 268 gpm 230V 1-1/2 hp Stainless Steel Circulator Pump

G98126857

Manufacturer Part #: 98126857

Flow Rate

268 gpm

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Simple installation
  • Low noise level
  • Low energy consumption
  • Integrated differential, constant pressure control and frequency converter
  • LED indication of the pump setting
  • Does not require external motor protection

SPECIFICATIONS

AMP
4.5
ASTM Specifications
ASTM 351 CF8
Collection
MAGNA
Discharge
3 in
Discharge Pressure
12
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
3 in
Flow Rate
268 gpm
Height
16-2/9 in
Horsepower
1-1/3 hp
Impeller
Composite;PES
Maximum Feet of Head
32.81
Maximum Immersible Depth
0 ft
Maximum Pressure
175 psi
Maximum Temperature
230
NSF Certified
No
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Application
Heating
Pump Body Material
Stainless Steel
Pump Motor Type
ECM-Permanent Magnetic
Pump Mounting
Flanged
Pump Stage
1
Type
G98126857
UL Listed
No
VAC at 60 Hz
208
Volts
208/230V
Watts
1041
Width
12-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday