32-100 1/6 HP 115/230V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

MAGNA1 32-100 1/6 HP 115/230V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

MAGNA1 32-100 1/6 HP 115/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126825
  • Item #4848089
  • Manufacturer Part #98126825
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Simple installation
  • Low energy consumption
  • Stainless-steel variant for domestic hot-water applications
  • Constant-speed duty
  • Constant-pressure control
  • Constant-curve control
  • Proportional-pressure control
  • Low noise level
  • Wide temperature range due to thermal separation of the control box and pumped liquid
  • No external motor protection required
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.8
ANSI:
ANSI 61
ASTM:
ASTM 351 CF8
Blower Type:
Variable Speed
Collection:
MAGNA1
Connection Type:
Flanged
Depth:
8-5/9 in
Discharge Pressure:
14
Energy Star Compliant:
No
Flow Rate:
26 gpm
Height:
8 in
Horsepower:
1/6 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Maximum Feet of Head:
33
Maximum Temperature:
230
Minimum Temperature:
14
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
115/230V
Watts:
178 W
Weight:
13 lb
Width:
8-1/2 in