81 gpm 230V 1/3 hp Cast Iron Circulator Pump
Magna1 81 gpm 230V 1/3 hp Cast Iron Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constant pressure control
- Constant curve
- Proportional pressure control
- The Grundfos Eye indicator
- Integrated frequency converter
- LED indication of the pump setting
- No external motor protection required
- Permanent magnet motor construction
- Wide temperature range
Specifications
- AMP:
- 1.2
- ASTM:
- ASTM A-48-250B
- Collection:
- Magna1
- Discharge Pressure:
- 12
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 50.5 gpm
- Height:
- 14-5/7 in
- Horsepower:
- 1/3 hp
- Impeller:
- Composite;PES
- Length:
- 8-1/2 in
- Maximum Feet of Head:
- 26.25
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ECM-Permanent Magnetic
- Pump Mounting:
- Flanged
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 260000 W
- Weight:
- 30.818 lb
- Width:
- 10-5/6 in