3/4 HP 208/230V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

MAGNA3 3/4 HP 208/230V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

MAGNA3 3/4 HP 208/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98126838
  • Item #4632824
  • Manufacturer Part #98126838
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • AUTOADAPT mode that automatically finds the optimal setting
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Constant flow mode
  • Constant pressure control
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
  • Requires Certification

Specifications

AMP:
2.65
ASTM:
ASTM 351 CF8
Blower Type:
Variable Speed
Collection:
MAGNA3
Connection Type:
Flanged
Discharge Pressure:
12
Flow Rate:
48 gpm
Height:
14-5/7 in
Horsepower:
3/4 hp
Length:
8-1/2 in
Maximum Feet of Head:
59
Maximum Temperature:
230
Minimum Temperature:
14
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
No
Volts:
208/230V
Weight:
32 lb
Width:
10-5/6 in