1/3 HP 208/230V Stainless Steel Circulator Pump
MAGNA3 1/3 HP 208/230V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FLOWLIMIT reduces the need for pump throttling valves
- Proportional pressure control
- AUTOADAPT mode that automatically finds the optimal setting
- Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
- Intuitive color display
- Application Wizard for easy commissioning
- Constant flow mode
- Constant pressure control
- Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
Specifications
- AMP:
- 1.36
- ASTM:
- ASTM 351 CF8
- Blower Type:
- Variable Speed
- Collection:
- MAGNA3
- Connection Type:
- Flanged
- Discharge Pressure:
- 12
- Flow Rate:
- 81 gpm
- Height:
- 14-5/7 in
- Horsepower:
- 1/3 hp
- Length:
- 8-1/2 in
- Maximum Feet of Head:
- 27
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 32 lb
- Width:
- 10-5/6 in