230V Grounded Water Pump

This product has been replaced by

3-45 230V Single Phase Booster Pump
Grundfos 3-45 230V Single Phase Booster Pump
Manufacturer Part #99631736
You last purchased this on
 
Grundfos

MQ3-35 Series 230V Grounded Water Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3-45 230V Single Phase Booster Pump
Grundfos 3-45 230V Single Phase Booster Pump
Manufacturer Part #99631736
Grundfos

MQ3-35 Series 230V Grounded Water Pump

  • Fast #
  • Part #G96860201
  • Item #3876965
  • Manufacturer Part #96860201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Due to its compact design, the pump does not take up much space and is easy to install. No space around the pump is required.
  • The pump features a user-friendly control panel with ON/OFF button and indicator lights for indication of the operational state of the pump.
  • The MQ is a complete, all-in-one unit, incorporating pump, motor, diaphragm tank, pressure and flow sensor, controller and non-return valve. The controller ensures that the pump starts automatically when water is consumed and stops automatically when the consumption ceases.
  • The built-in pressure tank reduces the number of starts and stops in case of leakages in the pipe system, causing less wear on the pump.
  • The pump features an automatic reset function. In case of dry running or similar alarm, the pump will stop. Restarting will be attempted every 30 minutes for a period of 24 hours. The reset function can be deactivated.
  • Thanks to its hydraulic design and internal cooling, the pump is extremely low-noise, which makes it suitable for indoor as well as outdoor use.
  • If exposed to dry running or excessive temperature, for example in case of seizure or overload, the pump will stop automatically, thus preventing a motor burnout.
  • As it is self-priming, the MQ is able to pump water from a level below the pump. Provided it is filled with water, the pump is able to lift water from a depth of 8 m in less than 5 minutes. This facilitates installation and start-up of the pump and provides more reliable water supply where there is a risk of dry running and leakages in suction hose or pipes.
  • Controller provides built-in fault protection.
  • No maintenance of the pump is required.
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
4
ANSI:
ANSI 61, ANSI 372
ASTM:
No
Automatic Shut-Off:
Yes
Blower Type:
Variable Speed
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cable Length (ft):
6.56 ft
Collection:
MQ3-35 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
6.56 ft
Cover Included:
No
Depth:
22-2/5 in
Diameter:
8-29/50 in
Diameter - Inside 1:
1 in
Diameter - Outside:
8-29/50 in
Discharge:
1 in
Discharge Pressure:
50
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
13.2 gpm
GSA Approved:
No
Height:
8-7/10 in
Horsepower:
3/4 hp
ISO:
No
Impeller:
Glass Fiber
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
22-2/5 in
Maximum Feet of Head:
113
Maximum Temperature:
113
Minimum Temperature:
32
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
50
Pressure - Maximum:
109 psi
Pressure - Minimum:
0 psi
Product Type:
Pump
Pump Application -:
Pressure Booster
Pump Body Material:
Composite
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
4
Suction Line (OD):
1 in
Temperature Range:
32 to 113 Deg F
Temperature Rating:
113
UL Listed:
Yes
VA Cat 60 Hz:
240
Volts:
220/240V
Watts:
0.9 kW
Weight:
32.628 lb
Width:
12-3/5 in