208/230V 3 hp 3460 RPM Three Phase Stainless Steel Pump Motor

You last purchased this on
 
Grundfos

MS4000 Series 208/230V 3 hp 3460 RPM Three Phase Stainless Steel Pump Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

MS4000 Series 208/230V 3 hp 3460 RPM Three Phase Stainless Steel Pump Motor

  • Fast #
  • Part #G96405801
  • Item #3085250
  • Manufacturer Part #96405801
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exchangeable shaft seal for easy service and maintenance
  • Mitchell thrust bearing ensuring high down thrust capacity and superior reliability
  • High efficiency asynchronous motors
  • Tempcon sensor (standard for MS6000, optional for MS4000)
  • Canned motor
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Requires Certification

Documents


Specifications

AMP:
11.6, 11.9
Collection:
MS4000 Series
Diameter:
4 in
Horsepower:
3 hp
Length:
22-7/10 in
Material:
Stainless Steel
NSF Certified:
No
Phase:
Three Phase
Pressure - Maximum:
870 psi
Product Type:
Submersible Motor
Pump Phase:
3
RPM:
3460
UL Listed:
No
Volts:
208/230V
Watts:
2200 W
Weight:
35.274 lb