MS4000 Series 208/230V 5 hp 3470 RPM Three Phase Stainless Steel Pump Motor

Part #G96405802  |  Item #3085260  |  Manufacturer Part #96405802

$ 1,774.24 EACH

Horsepower:

5 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High efficiency asynchronous motors
  • Exchangeable shaft seal for easy service and maintenance
  • MITCHELL thrust bearing ensuring high down thrust capacity and superior reliability
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Canned motor
  • Tempcon sensor (standard for MS6000, optional for MS4000)

Specifications

AMP: 18.6

Collection: MS4000 Series

Diameter: 4 in

Horsepower: 5 hp

Length: 22-7/10 in

Material: Stainless Steel

Maximum Pressure: 870 psi

NSF Certified: No

Phase: Three Phase

Product Type: Pump Motor

Pump Phase: 3

RPM: 3470

UL Listed: No

Volts: 208V

Watts: 3700

Weight: 48.502