Grundfos

Remote Pump Control for Grundfos MI301

Part #G98046408  |  Manufacturer Part #98046408

Brand Model Compatibility:

Grundfos UP Series
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grundfos radio connection to pumps
  • Grundfos Infrared connection to pumps
  • Rechargeable battery inside
  • BlueTooth connection to smart device
  • Charge by USB cable
  • Charger included

Specifications

AMP: 0.03

Brand Model Compatibility: Grundfos UP Series

Color Finish: Black

Cover Included: Yes

Height: 1/3 in

Length: 3-6/7 in

Maximum Immersible Depth: 0 ft

Power Source: Battery

Type: G98046408

Width: 1-3/5 in