Rubber Flange Gasket For Gf 15/16 Series
Rubber Flange Gasket For Gf 15/16 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits flanges of the GF 15/16 series
- Fits pump models UP, UPS, and TP
Specifications
- Application:
- Heating
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Gasket
- UL Listed:
- No