3-45 A 208-230V Single Phase Booster Pump

This product has been replaced by

No image available
3-45 208-230V 60HZ NEMA 6-15 PLG
Manufacturer Part #93013250
You last purchased this on
 
Grundfos

SCALA2 3-45 A 208-230V Single Phase Booster Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
3-45 208-230V 60HZ NEMA 6-15 PLG
Manufacturer Part #93013250
Grundfos

SCALA2 3-45 A 208-230V Single Phase Booster Pump

  • Fast #
  • Part #G98562817
  • Item #7107734
  • Manufacturer Part #98562817
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If exposed to dry running, water shortage or excessive temperature, blocked pump, for example in case of seizure or overload, the pump will stop automatically, thus preventing a motor burnout
  • The built-in pressure tank reduces the number of starts and stops in case of leakages in the pipe system, causing less wear on the pump
  • The pump features an automatic reset function
  • Outdoor-ready
  • Dry running protection
  • User-friendly control panel
  • Robust and reliable
  • Easy installation and self-priming
  • All-in-one solution including pump, motor, tank, pressure sensor and check valve, and controller
  • Thermal overload protection: Built-in thermal protection
  • Requires Certification

Specifications

AMP:
2.8
ANSI:
ANSI 61, ANSI 372
Application:
Residential
Automatic Shut-Off:
Yes
Blower Type:
Variable Speed
Brand Model Compatibility:
SCALA Series
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Cable Length (ft):
6.56 ft
Collection:
SCALA2
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
6.56 ft
Depth:
15-9/10 in
Diameter - Inside 1:
1 in
Discharge:
1 in
Discharge Pressure:
63.928125
ETL Listed:
No
End Connection 1:
MPT
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1 in
Flow Rate:
13 gpm
GSA Approved:
No
Height:
12 in
Horsepower:
3/4 hp
IAPMO Listed -:
No
Impeller:
Composite
Length:
16 in
Material:
Composite
Maximum Feet of Head:
147
Maximum Temperature:
45
Minimum Temperature:
32
NEMA:
NEMA 6-15
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Phase:
Single Phase
Power Source:
Manual
Pressure - Maximum:
145 psi
Pressure - Minimum:
0 psi
Product Type:
Pump
Pump Application -:
Pressure Booster
Pump Body Material:
Composite
Pump Motor Type:
Permanent Magnetic
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
4
RPM:
5200
Suction Line (OD):
1 in
Temperature Range:
32 to 113 Deg F
Temperature Rating:
113
UL Listed:
Yes
VA Cat 60 Hz:
230
Volts:
230V
Watts:
550 W
Weight:
21.06 lb
Width:
7-3/5 in