1-1/2 hp Stainless Steel Pump End
SP2A Series 1-1/2 hp Stainless Steel Pump End
Frequently Purchased Together
Product Details
Specifications
- Collection:
- SP2A Series
- Diameter:
- 4 in
- Discharge:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 10 gpm
- Height:
- 23-23/50 in
- Horsepower:
- 1-1/2 hp
- Material:
- Stainless Steel
- Maximum Temperature:
- 68
- NSF Certified:
- No
- Pressure - Maximum:
- 184 psi
- Pump Stage:
- 21
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V