25 gpm 5-1/2 hp Stainless Steel Pump End

You last purchased this on
 
Grundfos

SP5A Series 25 gpm 5-1/2 hp Stainless Steel Pump End

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

SP5A Series 25 gpm 5-1/2 hp Stainless Steel Pump End

  • Fast #
  • Part #G5010026
  • Item #3086121
  • Manufacturer Part #5010026
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
SP5A Series
Diameter:
4 in
Discharge:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
25 gpm
Height:
27-3/5 in
Horsepower:
5-1/2 hp
Material:
Stainless Steel
Maximum Temperature:
68
NSF Certified:
No
Pressure - Maximum:
246.5 psi
Pump Stage:
26
RPM:
3450
UL Listed:
No
Volts:
230V