Grundfos

SQE Series 1-1/4 in. 1/2 hp Stainless Steel Submersible Pump

Part #G96160183  |  Manufacturer Part #96160183

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Only 3” in diameter - easy to handle and install
  • Wide supply voltage range with auto restart
  • Built-in protection against dry-running, motor overload, and high/low-voltage
  • Built-in motor soft-start reduces the start-up current
  • High robustness to sand
  • Permanent magnet motor with high energy efficiency
  • Constant pressure control possible for higher comfort
  • Electronic control enables communication with Grundfos CU 300 and CU 301 control units

Lead Law Compliant

Specifications

AMP: 5.2

Automatic Shut-Off: No

Collection: SQE Series

Discharge: 1-1/4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 10 gpm

Height: 2-9/10 in

Horsepower: 1/2 hp

Lead Law Compliant: Yes

Length: 30-2/5 in

Material: Stainless Steel

Maximum Feet of Head: 224

Maximum Pressure: 218 psi

NSF Certified: No

Phase: Single Phase

Pump Body Material: Stainless Steel

Pump Stage: 3

UL Listed: No

Volts: 240V

Watts: 1000

Weight: 12

Width: 2-9/10 in