1 HP 15 GPM 230V 2-Wire Submersible Well Pump
SQE Series 1 HP 15 GPM 230V 2-Wire Submersible Well Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide supply voltage range with auto restart
- Built-in protection against dry-running, motor overload, and high/low-voltage
- Only 3” in diameter - easy to handle and install
- Electronic control enables communication with Grundfos CU 300 and CU 301 control units
- Permanent magnet motor with high energy efficiency
- Constant pressure control possible for higher comfort
- High robustness to sand
- Built-in motor soft-start reduces the start-up current
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 11.2
- Collection:
- SQE Series
- Connection Type:
- NPT
- Cord Length:
- 4-23/25 ft
- Discharge:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 15 gpm
- Height:
- 14-4/5 in
- Horsepower:
- 1 hp
- Impeller:
- Polyamide
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- 304
- Maximum Feet of Head:
- 287
- Maximum Immersible Depth:
- 450 ft
- Maximum Temperature:
- 86
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 218 psi
- Pump Application -:
- Domestic Water
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 8
- RPM:
- 10700
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 2090 W
- Weight:
- 14.11 lb
- Width:
- 2-8/9 in