UP26-96SF 1/12 hp 28 gpm 115V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

UP Series UP26-96SF 1/12 hp 28 gpm 115V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

UP Series UP26-96SF 1/12 hp 28 gpm 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #G98961756
  • Item #7053154
  • Manufacturer Part #98961756
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in thermal overload switch
  • Maintenance-free
  • Stainless steel pump housing suitable for underfloor heating systems
  • Single-speed
  • No motor protection required (1 phase)
  • Corrosion resistant impeller
  • Quiet operation
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.7
ANSI:
ANSI 61
Application:
Hot Water
Blower Type:
1 Speed
Capacity:
28 gal
Collection:
UP Series
Color Finish Category:
Reds
Color Finish Name:
Red
Discharge Pressure:
14
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
28.18 gpm
Height:
6 in
Horsepower:
2/7 hp
IAPMO Listed -:
No
Impeller:
Composite
Installation Type:
Inline
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Maximum Feet of Head:
31.5
Maximum Immersible Depth:
0 ft
Maximum Temperature:
230
Media:
Water, Glycol
Minimum Temperature:
36
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Application -:
Domestic Hot Water
Pump Body Material:
Stainless Steel
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Mounting:
Flanged
Pump Phase:
1
Pump Stage:
1
RPM:
2800
UL Listed:
Yes
Volts:
115V
Watts:
205 W
Weight:
9.881 lb
Width:
4-1/8 in