Grundfos

UP Series 115/230 V 1/6 hp Cast Iron Pull-up Circulator

Part #G96439643  |  Manufacturer Part #96439643

Volts:

115/230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Single-speed

Specifications

AMP: [5.1, 2.7]

Collection: UP Series

Discharge: 1-1/2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 98 gpm

Height: 12-1/5 in

Horsepower: 3/4 hp

Impeller: Composite;PES

Length: 8-1/2 in

Material: Cast Iron

Maximum Feet of Head: 37

Maximum Pressure: 145 psi

Maximum Temperature: 230

Origin: Global

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

UL Listed: Yes

Volts: 115/230V

Watts: 590

Width: 8-1/5 in