Grundfos
UP Series 1/6 hp 230V 60Hz 9H Stainless Steel Circulator Pump
Part #G98961760 | Item #7167664 | Manufacturer Part #98961760
Horsepower:
1/6 hpProduct Details
- Stainless steel pump housing suitable for underfloor heating systems
- Built-in thermal overload switch
- Maintenance-free
- Quiet operation
- Corrosion resistant impeller
- Single-speed
Lead Law Compliant
Specifications
AMP: 1.07
Collection: UP Series
Depth: 6-1/2 in
Discharge: 1 in
Discharge Pressure: 10
End Connection 1: Flanged
End Connection 2: Flanged
End Connection 3: Flanged
End Connections: Flanged
Energy Star Compliant: No
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Size 2: 1-1/4 in
Fitting Size 3: 1-1/2 in
Fitting Sizes: 3/4 in x 1-1/4 in x 1-1/2 in
Flow Rate: 33.90 gpm
Height: 6-3/8 in
High Pressure: 145
Horsepower: 1/6 hp
IAPMO Listed: No
Impeller: Composite
Lead Law Compliant: Yes
Length: 6-1/2 in
Material: Stainless Steel
Maximum Feet of Head: 32
Maximum Pressure: 145 psi
Maximum Temperature: 230
NSF Certified: No
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Pump Application: Heating
Pump Motor Type: Asynchronous Squirrel Cage
Pump Mounting: Free Standing
Pump Phase: 1
Pump Stage: 1
RPM: 3000
Temperature Range: 36 to 230 Deg F
UL Listed: Yes
Volts: 230V
Watts: 245
Width: 4-1/8 in