1/6 hp Circulator Pump
UP Series 1/6 hp Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance-free
- Quiet operation
- Built-in thermal overload switch
- Frequency: 60 Hz
- Maximum Fluid Temperature: 203 F
- Minimum Fluid Temperature: 32 F
- Single-speed
- Corrosion resistant impeller
- Parts Warranty: 2 Years
Specifications
- AMP:
- 2.15
- Blower Type:
- 1 Speed
- Collection:
- UP Series
- Depth:
- 7-3/5 in
- Discharge Pressure:
- 10
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 18.93 gpm
- Height:
- 5-7/8 in
- Horsepower:
- 17/100 hp
- Impeller:
- Composite
- Installation Type:
- In-line
- Length:
- 7 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 38
- Maximum Temperature:
- 203
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 215 W
- Width:
- 5-22/25 in