UP10-16 T PM BN5/LC 1/16 HP 115V Brass Circulator Pump

You last purchased this on
 
Grundfos

COMFORT UP10-16 T PM BN5/LC 1/16 HP 115V Brass Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

COMFORT UP10-16 T PM BN5/LC 1/16 HP 115V Brass Circulator Pump

  • Fast #
  • Part #G99412493
  • Item #7562054
  • Manufacturer Part #99412493
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can save up to 13,000 gallons per year by eliminating the wait for hot water
  • Easy-to-use push button control settings
  • Compact design makes installation simple, even in confined spaces
  • Built-in check valve in union models
  • Reliable operation with little maintenance - eliminating calls back
  • Designed with 15 years of ECM technology experience
  • 6-foot line cord standard
  • Lead-free brass housing eliminates risk of corrosion
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.1
Blower Type:
1 Speed
Collection:
COMFORT
Cord Length:
6 ft
Depth:
6-1/12 in
Discharge Pressure:
2.2
ETL Listed:
No
Energy Star Compliant:
No
Fitting Size 1:
1-1/4 in
Flow Rate:
1.4 gpm
GSA Approved:
No
Height:
5-1/4 in
Horsepower:
1/16 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/3 in
Maximum Feet of Head:
5
Maximum Temperature:
203
Minimum Temperature:
36
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Body Material:
Brass
Pump Phase:
1
UL Listed:
No
Volts:
115V
Watts:
6 W
Weight:
5.59 lb
Width:
3-1/3 in