0 items

Grundfos UP UP15-42B7 1/25 HP 115V Bronze Circulator Pump

G59896146

Pump Body Material

Bronze

$472.64

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Wet runner technology

SPECIFICATIONS

AMP
0.74
ANSI Specifications
ANSI 61
Collection
UP
Discharge
3/4 in
Discharge Pressure
10
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
17 gpm
Height
5-1/4 in
Horsepower
1/25 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
6-2/3 in
Material
Bronze
Maximum Feet of Head
15
Maximum Pressure
145 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Bronze
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
85
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday