Grundfos UP15-10 8.25 gpm 1/25 hp 115V Bronze Circulator Pump

G59896210

Manufacturer Part #: 59896210

Flow Rate

8.37 gpm

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant impeller
  • Wet runner technology
  • Low energy usage
  • Does not require motor protection
  • Low noise
  • Maximum Fluid Temperature: 150.8 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

SPECIFICATIONS

AMP
0.22
ANSI Specifications
ANSI 61
Blower Type
1 Speed
Collection
UP15-10
Depth
6-19/50 in
Discharge
3/4 in
Discharge Pressure
10
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
8.37 gpm
Height
6-5/8 in
Horsepower
1/25 hp
Impeller
Composite
Installation Type
In-line
Length
6-3/8 in
Material
Bronze
Maximum Feet of Head
6.2
Maximum Pressure
145 psi
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Manual
Pump Application
Heating
Pump Body Material
Bronze
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
25
Width
5-22/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday