UP15-18 UP15-18B7/TLC 1/25 HP 115V Bronze Circulator Pump

Part #G59896230  |  Item #2491639  |  Manufacturer Part #59896230

Pump Body Material:

Bronze
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant impeller
  • Wet runner technology
  • Low energy usage
  • Does not require motor protection
  • Low noise
  • Maximum Fluid Temperature: 150.8 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Not Approved for Potable Water Applications

Documents

Specifications

AMP: 0.74

ANSI Specifications: ANSI 61

Blower Type: 1 Speed

Collection: UP15-18

Depth: 6-19/50 in

Discharge Pressure: 10

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 14.5 gpm

Height: 6-5/8 in

Horsepower: 1/25 hp

Impeller: Composite

Installation Type: In-line

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 6-5/7 in

Material: Bronze

Maximum Feet of Head: 13.9

Maximum Pressure: 145 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Phase: Single Phase

Power Source: Manual

Pump Application: Heating

Pump Body Material: Bronze

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 86

Width: 5-3/20 in