0 items

Grundfos UP UP15-29SUC/TLC 1/12 HP 115V Stainless Steel Circulator Pump

G59896777

Pump Body Material

Stainless Steel

$527.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Wet runner technology

SPECIFICATIONS

AMP
0.75
ANSI Specifications
ANSI 61
Collection
UP
Discharge
1-1/4 in
Discharge Pressure
10
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
20.5 gpm
Height
5-1/2 in
Horsepower
1/8 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
5-7/8 in
Material
Stainless Steel
Maximum Feet of Head
9.7
Maximum Pressure
145 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Plug-In
Pump Application
Heating
Pump Body Material
Stainless Steel
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
87
Width
3-4/9 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday