Grundfos

UP15-42 115V Circulator Pump with Variable Speed Control

Part #G59896807  |  Manufacturer Part #59896807

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant impeller
  • Wet runner technology
  • Low energy usage
  • Does not require motor protection
  • Low noise
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Specifications

AMP: 0.74

Blower Type: Variable Speed

Collection: UP15-42

Depth: 6-1/2 in

Discharge: 1/2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 17.2 gpm

Height: 5-1/4 in

Horsepower: 1/25 hp

Impeller: Composite

Installation Type: In-line

Length: 6-1/2 in

Material: Cast Iron

Maximum Feet of Head: 15.5

Maximum Pressure: 145 psi

Maximum Temperature: 205

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

RPM: 2590

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 85

Width: 5-17/50 in