Grundfos UPS 11-7/8 in. 150 gpm 230V 3/4 hp 1-Phase Bronze Circulator Pump

G96654393

Manufacturer Part #: 96654393

Flow Rate

150 gpm

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Multi-speed operation
  • Corrosion resistant impeller
  • Wet runner technology
  • Low energy usage
  • Does not require motor protection
  • Low noise

SPECIFICATIONS

AMP
2.95
Collection
UPS
Discharge
3 in
Discharge Pressure
10
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
3 in
Flow Rate
150 gpm
Height
12-6/7 in
Horsepower
3/4 hp
Impeller
Stainless Steel
Lead Law Compliant
Yes
Maximum Feet of Head
30
Maximum Pressure
145 psi
Maximum Temperature
248
NSF Certified
No
Origin
Global
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Bronze
Pump Motor Type
Asynchronous Squirrel Cage
Pump Stage
1
RPM
3426
Type
G96654393
UL Listed
No
VAC at 60 Hz
230
Volts
230V
Watts
630
Width
8-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday