Grundfos
UPS 1/12 hp 25 gpm 115V Stainless Steel Circulator Pump
Part #G59896773 | Item #3534680 | Manufacturer Part #59896773
Flow Rate:
25 gpmProduct Details
- 2-Pole
- Lead-Free
- Maintenance-free
- Corrosion resistant impeller
- Quiet operation
- Multi-speed
- Maximum Fluid Temperature: 230 F
- Minimum Fluid Temperature: 35.6 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
AMP: 0.75
ANSI Specifications: ANSI 61
Blower Type: Multispeed
CSA Certified: Yes
Collection: UPS
Depth: 6-1/2 in
Discharge: 1/2 in
Discharge Pressure: 10
ETL Listed: Yes
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Energy Star Compliant: No
FM Approved: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 25 gpm
Height: 5-1/2 in
Horsepower: 0.12 hp
IAPMO Listed: No
Impeller: Composite
Installation Type: In-line
Lead Law Compliant: Yes
Length: 6-62/125 in
Material: Stainless Steel
Maximum Feet of Head: 18
Maximum Pressure: 145 psi
Maximum Temperature: 230
Minimum Temperature: 36
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Product Type: Circulator Pump
Pump Application: Heating
Pump Body Material: Stainless Steel
Pump Motor Type: Asynchronous Squirrel Cage
Pump Mounting: In-Line
Pump Phase: 1
Pump Stage: 1
Type: G59896773
UL Listed: Yes
Volts: 115V
Watts: 87
Width: 4-7/8 in