Grundfos

UPS 120 gpm 115V 1/2 hp Cast Iron Circulator Pump

Part #G96404948  |  Manufacturer Part #96404948

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Green

Documents

Specifications

AMP: 5.5

Blower Type: Multispeed

Collection: UPS

Depth: 13-1/2 in

Discharge: 1-1/2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 48.6 gpm

Green: [Yes, Energy Star]

Height: 11-9/16 in

Horsepower: 1/2 hp

Impeller: Stainless Steel

Installation Type: In-line

Length: 13-1/2 in

Material: Cast Iron

Maximum Feet of Head: 25

Maximum Pressure: 145 psi

Maximum Temperature: 248

Origin: Global

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

Type: G96404948

UL Listed: Yes

Volts: 115V

Watts: 565

Width: 9-69/100 in