120 gpm 230V 1/2 hp 1-Phase Bronze Circulator Pump
UPS 120 gpm 230V 1/2 hp 1-Phase Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in thermal overload switch
- Service parts available
- Bronze pump housing
- Indicator lights for operation and rotation
- Corrosion resistant impeller
- Multi-speed
- Maintenance-free
- Quiet operation
- Minimum Fluid Temperature: 14 F
- Window for indication of speed
-
Lead Law Compliant
Specifications
- AMP:
- 2.75
- Blower Type:
- Multispeed
- Capacity:
- 120 gal
- Collection:
- UPS
- Depth:
- 13-1/2 in
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 48.6 gpm
- Green Product:
- Yes, Energy Star
- Height:
- 11-9/16 in
- Horsepower:
- 1/2 hp
- Impeller:
- Stainless Steel
- Installation Type:
- Inline
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- Material:
- Bronze
- Maximum Feet of Head:
- 26.25
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 565 W
- Width:
- 9-69/100 in