120 gpm 460V 1/2 hp 3-Phase Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

UPS 120 gpm 460V 1/2 hp 3-Phase Cast Iron Circulator Pump

  • Fast #
  • Part #G96404951
  • Item #1772105
  • Manufacturer Part #96404951
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

UPS 120 gpm 460V 1/2 hp 3-Phase Cast Iron Circulator Pump

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Service parts available
  • Quiet operation
  • Built-in thermal overload switch
  • Suitable for frequency converter applications
  • Multi-speed
  • Window for indication of speed
  • Corrosion resistant impeller
  • Maintenance-free
  • Parts Warranty: 2 Years
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
0.99
ASTM:
ASTM 35 B - 40 B
Blower Type:
Multispeed
Collection:
UPS
Depth:
13-1/2 in
Discharge Pressure:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Energy Star Compliant:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
48.6 gpm
Green Product:
Yes, Energy Star
Height:
11-9/16 in
Horsepower:
1/2 hp
Impeller:
Stainless Steel
Installation Type:
Inline
Length:
13-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
25
Maximum Temperature:
248
NSF Certified:
No
Origin:
Global
Phase:
Three Phase
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Pump Application -:
Heating
Pump Body Material:
Cast Iron
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
3
Pump Stage:
1
RPM:
1708
UL Listed:
Yes
Volts:
460V
Watts:
550 W
Width:
9-69/100 in