UPS 1/25 hp 17 gpm 115V Cast Iron Circulator Pump

Part #G59896341  |  Item #1783451  |  Manufacturer Part #59896341

$ 135.66 EACH

Flow Rate:

17.17 gpm
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Multi-speed
  • Low noise
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Specifications

AMP: [0.55, 0.66, 0.75]

ASTM Specifications: ASTM B-30

Blower Type: Multispeed

CSA Certified: Yes

Collection: UPS

Depth: 6-1/2 in

Discharge: 1/2 in

Discharge Pressure: 10

ETL Listed: Yes

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 17.17 gpm

Height: 5-1/4 in

High Pressure: 145

Horsepower: 1/25 hp

IAPMO Listed: No

Impeller: Composite

Installation Type: In-line

Length: 6-1/2 in

Maximum Feet of Head: 19.5

Maximum Temperature: 230

Minimum Temperature: 36

NSF Certified: No

Origin: Domestic

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Mounting: In-Line

Pump Phase: 1

Pump Stage: 1

RPM: 2450

Temperature Range: 35.6 to 230 Deg F

Type: G59896341

UL Listed: Yes

Volts: 115V

Watts: 87

Weight: 6.261

Width: 4-19/100 in