Grundfos

UPS 170 gpm 208V 1-1/2 hp Cast Iron Circulator Pump

Part #G96402860  |  Item #1801689  |  Manufacturer Part #96402860

$ 2,031.27 EACH

Horsepower:

1-1/2 hp
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  30

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Suitable for frequency converter applications
  • Parts Warranty: 2 Years

Specifications

AMP: 4

Blower Type: Multispeed

Collection: UPS

Depth: 11-1/2 in

Discharge: 2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 74.2 gpm

Height: 12-1/2 in

Horsepower: 1-1/2 hp

Impeller: Stainless Steel

Installation Type: In-line

Length: 14 in

Material: Cast Iron

Maximum Feet of Head: 46

Maximum Pressure: 145 psi

Maximum Temperature: 248

Origin: Global

Phase: Three Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 3

Pump Stage: 1

Type: G96402860

UL Listed: Yes

Volts: 208/230V

Watts: 1300

Width: 8-3/8 in