170 gpm 230V 1-1/2 hp 1-Phase Bronze Circulator Pump

You last purchased this on
 
Grundfos

UPS 170 gpm 230V 1-1/2 hp 1-Phase Bronze Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

UPS 170 gpm 230V 1-1/2 hp 1-Phase Bronze Circulator Pump

  • Fast #
  • Part #G96654397
  • Item #4396779
  • Manufacturer Part #96654397
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistant impeller
  • Wet runner technology
  • Multi-speed operation
  • Low noise
  • Does not require motor protection
  • Low energy usage
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
5.8
Collection:
UPS
Discharge Pressure:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
170 gpm
Height:
13-7/9 in
Horsepower:
1-1/4 hp
Impeller:
Stainless Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14-1/4 in
Material:
Bronze
Maximum Feet of Head:
46
Maximum Temperature:
248
NSF Certified:
No
Origin:
Global
Phase:
Single Phase
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Pump Application -:
Heating
Pump Body Material:
Bronze
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
RPM:
3395
UL Listed:
No
VA Cat 60 Hz:
230
Volts:
230V
Watts:
1250 W
Width:
9-2/3 in