UPS 170 gpm 230V 1-1/2 hp 1-Phase Cast Iron Circulator Pump

Part #G96654378  |  Item #4396772  |  Manufacturer Part #96654378

$ 2,608.09 EACH

Flow Rate:

170 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed

Specifications

AMP: 5.8

ASTM Specifications: ASTM 35 B - 40 B

Collection: UPS

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 170 gpm

Height: 13-7/8 in

Horsepower: 1-1/4 hp

Impeller: Stainless Steel

Length: 14-1/4 in

Material: Cast Iron

Maximum Feet of Head: 46

Maximum Pressure: 145 psi

Maximum Temperature: 248

NSF Certified: No

Origin: Global

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

RPM: 3395

UL Listed: No

Volts: 230V

Watts: 1250

Width: 9-2/3 in