Grundfos
UPS 230 V 1-1/2 hp Bronze Circulator Pump
Part #G96402804 | Item #1801670 | Manufacturer Part #96402804
Volts:
230VProduct Details
- Bronze pump housing
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Parts Warranty: 2 Years
Specifications
AMP: 6.2
Blower Type: Multispeed
Collection: UPS
Depth: 11-1/2 in
Discharge Pressure: 10
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Energy Star Compliant: Yes
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Flow Rate: 53.3 gpm
Green: [Yes, Energy Star]
Height: 11-5/16 in
Horsepower: 1-1/2 hp
Impeller: Stainless Steel
Installation Type: In-line
Lead Law Compliant: Yes
Length: 13-1/2 in
Material: Bronze
Maximum Feet of Head: 62
Maximum Pressure: 145 psi
Maximum Temperature: 248
Origin: Global
Phase: Single Phase
Power Source: Hardwired
Pump Application: Heating
Pump Body Material: Bronze
Pump Motor Type: Asynchronous Squirrel Cage
Pump Phase: 1
Pump Stage: 1
UL Listed: Yes
Volts: 230V
Watts: 1350
Width: 9-69/100 in