UPS 230 V 2 hp Cast Iron Circulator Pump

Part #G96402882  |  Item #1607504  |  Manufacturer Part #96402882

$ 2,480.67 EACH

Volts:

208/230V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Suitable for frequency converter applications
  • Parts Warranty: 2 Years

Specifications

AMP: 5.3

Blower Type: Multispeed

Collection: UPS

Depth: 11-1/2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 78.6 gpm

Height: 12-1/2 in

Horsepower: 2 hp

Impeller: Stainless Steel

Installation Type: In-line

Length: 14 in

Material: Cast Iron

Maximum Feet of Head: 62

Maximum Pressure: 145 psi

Maximum Temperature: 248

Origin: Global

Phase: Three Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 3

Pump Stage: 1

UL Listed: Yes

Volts: 208/230V

Watts: 1700

Width: 8-3/8 in