3/4 HP 230V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

3/4 HP 230V Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

3/4 HP 230V Cast Iron Circulator Pump

  • Fast #
  • Part #G96402733
  • Item #1772106
  • Manufacturer Part #96402733
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Service parts available
  • Quiet operation
  • Built-in thermal overload switch
  • Window for indication of speed
  • Multi-speed
  • Indicator lights for operation and rotation
  • Corrosion resistant impeller
  • Maintenance-free
  • Parts Warranty: 2 Years
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
2.9
Blower Type:
Variable Speed
Connection Type:
Flanged
Depth:
13-1/2 in
Discharge Pressure:
10
Fitting Size 1:
1-1/4 in
Flow Rate:
32.9 gpm
Height:
12-1/16 in
Horsepower:
3/4 hp
Length:
13-1/2 in
Maximum Feet of Head:
45
Maximum Temperature:
248
Origin:
Global
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Watts:
625 W
Width:
8-3/8 in