67 gpm 230V 1/2 hp 3-Phase Bronze Circulator Pump

You last purchased this on
 
Grundfos

UPS 67 gpm 230V 1/2 hp 3-Phase Bronze Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

UPS 67 gpm 230V 1/2 hp 3-Phase Bronze Circulator Pump

  • Fast #
  • Part #G96402715
  • Item #3085574
  • Manufacturer Part #96402715
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Bronze pump housing
  • Indicator lights for operation and rotation
  • Corrosion resistant impeller
  • Multi-speed
  • Maintenance-free
  • Quiet operation
  • Suitable for frequency converter applications
  • Window for indication of speed
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.1
Blower Type:
Multispeed
Capacity:
67 gal
Collection:
UPS
Depth:
11 in
Discharge Pressure:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
28.1 gpm
Height:
11-3/4 in
Horsepower:
1/2 hp
Impeller:
Stainless Steel
Installation Type:
In-line
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Bronze
Maximum Feet of Head:
26.25
Maximum Immersible Depth:
0 ft
Maximum Temperature:
248
Minimum Temperature:
14
NSF Certified:
No
Origin:
Global
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
145 psi
Pump Application -:
Heating
Pump Body Material:
Bronze
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
3
Pump Stage:
1
RPM:
3450
UL Listed:
Yes
Volts:
208/230V
Watts:
280 W
Width:
8-3/8 in