8-1/2 in. 120 gpm 230V 1/2 hp 1-Phase Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

UPS 8-1/2 in. 120 gpm 230V 1/2 hp 1-Phase Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

UPS 8-1/2 in. 120 gpm 230V 1/2 hp 1-Phase Cast Iron Circulator Pump

  • Fast #
  • Part #G97523135
  • Item #4396790
  • Manufacturer Part #97523135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maintenance-free
  • Quiet operation
  • Built-in thermal overload switch
  • Minimum Fluid Temperature: 32 F
  • Low noise
  • Maximum Fluid Temperature: 230 F
  • Multi-speed
  • Corrosion resistant impeller
  • Parts Warranty: 2 Years
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
1.8
Blower Type:
Multispeed
Collection:
UPS
Depth:
8-1/2 in
Discharge Pressure:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
123.99 gpm
Height:
8-5/8 in
Horsepower:
1/2 hp
Impeller:
Composite
Installation Type:
Inline
Length:
8-3/5 in
Material:
Cast Iron
Maximum Feet of Head:
21
Maximum Temperature:
230
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Pump Application -:
Heating
Pump Body Material:
Cast Iron
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
UL Listed:
No
Volts:
208/230V
Watts:
395 W
Width:
6 in