120 gpm 230V 1/2 hp 3-Phase Bronze Circulator Pump
UPS40-80/4 120 gpm 230V 1/2 hp 3-Phase Bronze Circulator Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant impeller
- Wet runner technology
- Multi-speed operation
- Minimum Fluid Temperature: 14 F
- Low noise
- Maximum Fluid Temperature: 248 F
- Does not require motor protection
- Low energy usage
- Parts Warranty: 2 Years
- Frequency: 60 Hz
-
Lead Law Compliant
Specifications
- AMP:
- 5.5
- Blower Type:
- Multispeed
- Collection:
- UPS40-80/4
- Depth:
- 13-1/2 in
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 48.6 gpm
- Green Product:
- Yes, Energy Star
- Height:
- 11-9/16 in
- Horsepower:
- 1/2 hp
- Impeller:
- Stainless Steel
- Installation Type:
- Inline
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- Material:
- Bronze
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Three Phase
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 1708
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Watts:
- 550 W
- Width:
- 9-69/100 in