Grundfos

UPS40-80/4 120 gpm 230V 1/2 hp 3-Phase Cast Iron Circulator Pump

Part #G96404950  |  Manufacturer Part #96404950

Flow Rate:

48.6 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-speed operation: Adaption to the system requirements
  • Corrosion resistant impeller
  • High-quality wet-runner technology: Low noise
  • Low energy usage
  • High quality
  • Long lifespan
  • Low energy technology
  • Maximum Fluid Temperature: 248 F
  • Minimum Fluid Temperature: 14 F
  • Frequency: 60 Hz

Specifications

AMP: 5.5

ASTM Specifications: ASTM 35 B - 40 B

Blower Type: Multispeed

Capacity: 120 gal

Collection: UPS40-80/4

Depth: 13-1/2 in

Discharge: 1-1/2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 48.6 gpm

Green: Energy Star, Yes

Height: 11-9/16 in

Horsepower: 1/2 hp

Impeller: Stainless Steel

Installation Type: In-line

Length: 13-1/2 in

Material: Cast Iron

Maximum Feet of Head: 26.25

Maximum Immersible Depth: 0 ft

Maximum Pressure: 145 psi

Maximum Temperature: 248

Minimum Temperature: 14

NSF Certified: No

Origin: Global

Phase: Three Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 3

Pump Stage: 1

RPM: 1750

Type: G96404950

UL Listed: Yes

VAC at 60 Hz: 230

Volts: 230V

Watts: 550

Width: 9-69/100 in