Grundfos

UPS50-160/2 460 V 170 gpm Circulator Pump

Part #G96402861  |  Manufacturer Part #96402861

Volts:

460V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-speed operation: Adaption to the system requirements
  • Corrosion resistant impeller
  • High-quality wet-runner technology: Low noise
  • Low energy usage
  • High quality
  • Long lifespan
  • Low energy technology
  • Maximum Fluid Temperature: 248 F
  • Minimum Fluid Temperature: 14 F
  • Frequency: 60 Hz

Specifications

AMP: 5.85

Blower Type: Multispeed

Capacity: 170 gal

Collection: UPS50-160/2

Depth: 11-1/2 in

Discharge: 2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 74.2 gpm

Height: 12-1/2 in

Horsepower: 1-1/2 hp

Impeller: Stainless Steel

Installation Type: In-line

Length: 14 in

Material: Cast Iron

Maximum Feet of Head: 52.49

Maximum Immersible Depth: 0 ft

Maximum Pressure: 145 psi

Maximum Temperature: 248

Minimum Temperature: 14

Origin: Global

Phase: Three Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 3

Pump Stage: 1

RPM: 3450

Type: G96402861

VAC at 60 Hz: 460

Volts: 460V

Watts: 1300

Width: 8-3/8 in