Grundfos

UPS80-160/2 275 gpm 460V 3 hp 3-Phase Bronze Circulator Pump

Part #G96402924  |  Manufacturer Part #96402924

Flow Rate:

117 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-speed operation: Adaption to the system requirements
  • Corrosion resistant impeller
  • High-quality wet-runner technology: Low noise
  • Low energy usage
  • High quality
  • Long lifespan
  • Low energy technology
  • Maximum Fluid Temperature: 248 F
  • Minimum Fluid Temperature: 14 F
  • Frequency: 60 Hz

Lead Law Compliant

Documents

Specifications

AMP: 6.35

Blower Type: Multispeed

Capacity: 275 gal

Collection: UPS80-160/2

Depth: 19 in

Discharge: 3 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 117 gpm

Height: 14-3/4 in

Horsepower: 3 hp

Impeller: Stainless Steel

Installation Type: In-line

Lead Law Compliant: Yes

Length: 19 in

Material: Bronze

Maximum Feet of Head: 52.49

Maximum Immersible Depth: 0 ft

Maximum Pressure: 145 psi

Maximum Temperature: 248

Minimum Temperature: 14

NSF Certified: No

Origin: Global

Phase: Three Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Bronze

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 3

Pump Stage: 1

RPM: 3450

Type: G96402924

UL Listed: Yes

VAC at 60 Hz: 460

Volts: 460V

Watts: 2050

Width: 9-69/100 in