3/8 x 1/4 in. Swivel Nut Brass Reducing Tee Adapter
3/8 x 1/4 in. Swivel Nut Brass Reducing Tee Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Swivel Nut
- End Connection 3:
- Swivel Nut
- End Connections:
- Swivel Nut
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Straight, Tee, Adapter
- Material:
- Brass