Gruvlok

1-1/2 in. Sock-It Cast Iron Tee

Part #G7103J  |  Manufacturer Part #0390043826

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #G7103GMfr. Part #0390043800

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G7103HMfr. Part #0390043818

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G7103JMfr. Part #0390043826

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #G7103KMfr. Part #0390043834

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI B31.1, ANSI B31.9]

ASME Specifications: [ASME B16.5, ASME B16.22]

ASTM Specifications: ASTM A-563

AWWA Specifications: AWWA C-606

Clean Bagged: No

Color Finish: Black

End Connection 1: Sock-It®

End Connection 2: Sock-It®

End Connection 3: Sock-it®

End Connections: Sock-It®

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

ISO Specifications: ISO 9001:2008

Material: Cast Iron

NSF Certified: Yes

NSF Specifications: NSF 61