1-1/4 in. Grooved 90 Degree 1000 psi Rust Inhibiting Painted Ductile Iron Elbow
Fig 7050 1-1/4 in. Grooved 90 Degree 1000 psi Rust Inhibiting Painted Ductile Iron Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- These fittings are designed to provide minimum pressure drop and uniform strength
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
- Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7050
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-33/50 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- Yes
- Weight:
- 1 lb